NoteBuy more than* S$200* and get FREE SHIPPING

M5x0.8 Hand Tap Set

Nominal Designation
(Finish first / middle /) M5x0.8
Screw Diameter
M5
Pitch (mm)
0.8
Overall Length (mm)
60
Width (mm)
4.5
Material
SKS_2
Set Contents
3 pcs
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA829EB-5 03634382 16.61 SGD
In stock

Related Products