Buy more than* S$200* and get FREE SHIPPING

M6x1.0 Hand Tap Set

Nominal Designation
(Finish first / middle /) M6x1
Screw Diameter
M6
Pitch (mm)
1
Overall Length (mm)
62
Width (mm)
4.5
Material
SKS_2
Set Contents
3 pcs
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA829EB-6 03634391 17.48 SGD
In stock
ADD TO CART

Related Products