Buy more than* S$200* and get FREE SHIPPING

Hand Taps Set,M8x1.25

Nominal Designation
(Finish first / middle /) M8x1.25
Screw Diameter
M8
Pitch (mm)
1.25
Overall Length (mm)
70
Width (mm)
5
Material
SKS_2
Set Contents
3 pcs
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA829EB-8 03634407 29.38 SGD
In stock
ADD TO CART

Related Products