Buy more than* S$200* and get FREE SHIPPING

Sledge Hammer

5.00 (2)
Material (head)
Mechanical structure for carbon steel S53C
Material (Handle Part)
Bamboo and oak hybrid (with grip)
Head Diameter (phi mm)
58
Weight (kg)
4
Overall Length (mm)
900
ESCO Part Number
EA575BJ-3.6
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA575BJ-3.6 03500427 99.83 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Iron piling
5
From Japan
On 2016-08-31 16:38:21
Use in iron piling, it is perfect for the entire is heavy that amount staked out. Pile will bite on the ground enough to strike.
This review is about item#03500427.
Single tube strike to the ground
5
From Japan
On 2015-04-15 18:45:18
Was the construction hit a single tube to fairly firm ground, Is more of a sledgehammer was saved enters than Miniyunbo. Weight is also easy to handle, the soft ground Uchikome without putting the force The firm ground went into a little If you put a force. Although branch Miss beating is damaged are used still robust. I think that come in handy if well strike people.
This review is about item#03500427.

Related Products