Buy more than* S$200* and get FREE SHIPPING

Expantion, Magnet Pickup

2.25 (4)
Material
(Elastics) stainless
...see all>
Product Options
ADD TO CART
Tip Diameter (phi mm) Capacity (kg) Number of Steps Weight (g) Overall Length (mm) ESCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Diameter (phi mm) Capacity (kg) Number of Steps Weight (g) Overall Length (mm) ESCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.5 2.2 7 60 170 to 845 EA598GE-2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA598GE-2 03513867 33.99 SGD
Shipped after 2018-06-29
19 4.5 6 70 170 - 770 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA598GE-3 03513876 46.99 SGD
Shipped after 2018-06-29
11 0.9 7 55 170 - 845 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA598GE-1 03513851 28.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 1
1 star 1
Review Rating: 2.25
4 Customer Reviews
The reviews are automatic translation.
various
1
From Japan
On 2017-03-15 16:13:05
Magnetic force is weak and it is not usable. . . . . . . . . . . . . . .
This review is about item#3513851.
A narrow place
2
From Japan
On 2015-01-24 09:20:31
When I used it for dumping the inside of the valve the other day, the magnet at the tip was removed and it remained inside. I pawned for a moment. I pulled up while shifting with a piano wire or tweezers. It seems that caulking of the case where the magnet is inserted is defective or poor design. Should the inside be stepped so as not to come out or fold back the end face? It will be tough if you get out of the important equipment. This product is no longer used. Discard it.
This review is about item#03513851.
weak.
3
From Japan
On 2013-11-20 18:43:23
The magnetic force was weak. But the shield cap is convinced. It seems to demonstrate its power when dealing with DIY's screws.
This review is about item#03513851.
DIY
3
From Japan
On 2013-11-17 17:27:05
It is enough for household DIY. It exerts its power in a narrow place. The place where the head is small is good.
This review is about item#03513851.

Related Products