Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Gear Puller

Load Limit (t)
1.5
Maximum Diameter of Item (mm)
80
Minimum Diameter of Item (mm)
40
Claw Range Length (mm)
80
Form of Claw Mark
Two claws
Weight (kg)
0.25
Material
Germany steel
ESCO Part Number
EA500-80
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA500-80 03464395 109.90 SGD
Shipped after 2017-05-01
ADD TO CART

Related Products