Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
175mm brass brush
[x]close
All Products
>
Cutting Tools, Abrasives
>
Abrasives
>
Hand Grinding
>
Manual Brush
>
Maintenance Brush
175mm brass brush
ESCO
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Overall Length (mm)
175
ESCO Part Number
EA109DE-9
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
Now we ship to
...
see all>
Top
Product Options
Restriction
Package
Qty.
Ship pack of
Item.#
Sales Price
Availability
Qty.
Restriction
Package
Qty.
Ship pack of
Item.#
Sales Price
Availability
Qty.
1 pc
1
03407397
21.99 SGD
Shipped after 2018-04-26
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
TK Triple Brush
AZUMA
10.99 SGD
225mm brass brush
ESCO
32.99 SGD
3 row brass brush
ESCO
29.99 SGD
180mm 5 rows brass brush
ESCO
11.99 SGD
Wood handle brass brush
LESSMANN
5.99
-
27.99 SGD
Two rows brass brush
ESCO
-
Stainless Brush 180mm
ESCO
9.99 SGD
1 line brass brush
ESCO
13.99 SGD
CS Compact Balance Scale
OHAUS
159.99 SGD
Squeeze Bulb
AS ONE
43.99 SGD
Ladle shape brush brass
Industry Kowa
18.99 SGD
Carbon Heater
YAMAZEN
-
(1)
255mm [brass] wire brush
ESCO
25.99 SGD
240mm 4 Digit Brass Brush
ESCO
-
Wooden handle brass brush 4 lines
TRUSCO
4.99 SGD
(2)
>>
Category
All Products
>
Cutting Tools, Abrasives
>
Abrasives
>
Hand Grinding
>
Manual Brush
>
Maintenance Brush
Top