Buy more than* S$200* and get FREE SHIPPING

Stainless Brush 180mm

3.00 (1)
Purpose
Rust removal, paint removal from metal, contact point polishing, metal polish, cleaning of spray gun tip., Rust removal, paint removal from metal, contact point polishing, metal polish, cleaning of spray gun tip.
Planting (mm)
57, 57
Material (Brush Part)
Stainless
Dimension / Size (mm)
Brush: 35x57
Type
5 lines
Overall Length (mm)
180, 180
ESCO Part Number
EA109EB-1, EA109EB-1
Accessories
Scraper
Application
Rust removal, paint removal from metal, contact point polishing, metal polish, cleaning of spray gun tip.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA109EB-1 03407713 11.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
To machine rust
3
From Japan
On 2016-07-25 17:55:55
I thought that it was harder to use than the one I thought was difficult to enter power
This review is about item#03407713.

Related Products