Buy more than* S$200* and get FREE SHIPPING

Scratch Horse Hair Brush, 200mm

4.00 (3)
Material (Handle Part)
Tree
Material (Brush Part)
Horse hair
Trim Length (mm)
20, 20
Dimension / Size (mm)
Brush: 70 x 50
Overall Length (mm)
200, 200
ESCO Part Number
EA109DE-1, EA109DE-1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA109DE-1 03407345 7.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Dust on work trousers
4
From Japan
On 2018-02-19 09:46:32
I am using it for removing the dust on the work pants. Hair hardness It is slightly stiff and just good. I want a little more hair length.
This review is about item#3407345.
Car seat cleaning
3
From Japan
On 2016-03-29 18:04:45
Because car seat and ceiling are slightly stiff feeling, scratching strongly will cause damage to the material. It is a good feeling for stubborn stains such as floor carpets.
This review is about item#03407345.
Brushing for seat cleaning
5
From Japan
On 2014-05-30 02:04:49
There are few omissions of hair, moderate elasticity and easy to use! Because it is cheap and horsehair, it is very profitable.

Related Products