Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scratch Wired Brush,235mm

Material (Brush Part)
Wire
Trim Length (mm)
20
Dimension / Size (mm)
Brush: x 90 5 lines (sword-shaped)
Overall Length (mm)
235
ESCO Part Number
EA109DK-1
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA109DK-1 03407564 -
Discontinued
[x]
ADD TO CART