Buy more than* S$200* and get FREE SHIPPING

28x350mm [C steel] Long handle brush

Trim Length (mm)
28.5
Weight (g)
180
Overall Length (mm)
350x28.5
ESCO Part Number
EA109BB-4
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1 pc 1 06151896 11.99 SGD
Shipped after 2018-06-29
ADD TO CART