Buy more than* S$200* and get FREE SHIPPING

Wire Brush, C Steel

Material (handle)
Wooden
Material (Brush Part)
Steel
Trim Length (mm)
44.4, 44.4
Diameter (phi mm)
Bristles: 0.35
Weight (g)
280, 280
Overall Length (mm)
181x57, 181x57
ESCO Part Number
EA109BE-2, EA109BE-2
Specification
6 Column, 19 line
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA109BE-2 06151975 20.99 SGD
In stock
ADD TO CART

Related Products