Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

57x180mm Shaft Stainless Steel Wire Brush

Material (handle)
Wooden
Material (Brush Part)
Stainless
Trim Length (mm)
44, 44.4
Wire Diameter (phi mm)
0.3
Diameter (phi mm)
Bristles: 0.3
Weight (g)
280, 280
Overall Length (mm)
180, 181x57
Width (mm)
57
ESCO Part Number
EA109BE-1
Specification
6 Column, 19 line
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA109BE-1 06151966 47.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products