Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Handle Brush Steel

4.57 (7)
Material (Brush Part)
Steel
Trim Length (mm)
15, 15
Wire Diameter (phi mm)
0.2, 0.2
Width (mm)
40, 40
Length (mm)
130, 130
ESCO Part Number
EA109K-1, EA109K-1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA109K-1 03408386 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-10-26 18:51:33
Although it was used for rust removal at the time of maintenance of the pump and blower, it was very easy to use and rust was well removed. I am very satisfied.
This review is about item#3408386.
Used to clean the tire ear of steel wheels
5
From Japan
On 2017-05-11 12:40:54
Our shop is cleaning the end (ear part) of the wheel with a wire brush from the viewpoint of preventing accidents beforehand when tire is exchanged at the tire changer We are taking measures to prevent air leakage from the rim. I used various wire brushes, but the ability is low, if it is too large, it can be polished only if it is too big, there is a pattern that can have a reasonable size and surely, I feel like I have not found a product. Afterwards Shine Does the brush body come off the part of the handle at the end of use? please? This is just an evaluation after the use process, but as long as you see the new item, it seems to meets expectations so we are satisfied including the expected evaluation! I made it.
This review is about item#03408386.
Rust removal of motorcycle parts
5
From Japan
On 2017-02-05 08:42:43
Easy to hold, wire can be used without problem. It is effective in rusting pipes and rusting off some uneven parts.
This review is about item#03408386.
Cleaning of amber of yakiniku
5
From Japan
On 2016-12-26 14:33:34
Because it has a handle, it is easy to enter power. Since it can be used for about a month, durability is no problem. The hair of the brush gradually comes down when I keep on using it, but that is unavoidable. There is almost no problem.
This review is about item#3408386.
Used for rust and dirt on steel plates
5
From Japan
On 2016-12-23 16:48:56
It is very easy to use and can be used until the brush is short.
This review is about item#3408386.
Used for dropping oga powder
4
From Japan
On 2016-02-04 21:12:46
I use it to drop sawdust on a saw. I think that it is cheaper, durable than the same degree purchased at a home center in the neighborhood. I think it's good.
This review is about item#03408386.
Remove iron clogging in the iron part.
3
From Japan
On 2013-09-25 13:42:35
Since I have not used it yet, I do not arrive good or bad, but I think that this product is often used to burn burnt net for grilled meat. Although how to use is different. This item is probably the way it is used in the former case, and in that sense often used for the summer, so it will not be available for seasons out of hand. In my area it was out of stock already in September. So I was saved for Mr. Monotaro.
This review is about item#03408386.

Related Products