Brake Spring Washer Tool
(1)
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Purpose
- Brake shoe spring washer detaching tool
- Tip Diameter (phi mm)
- 17.8/22
- Overall Length (mm)
- 130
- Material
- Steel
- ESCO Part Number
- EA604FH
- Restriction
- %s
-
*[No return] - You cannot return this product. For details, see FAQ.
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
1 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Removal of washer
From Japan
On 2016-04-06 22:18:19
Esco is an amateur but I bought it does not suit domestic but it was a failure
Related Products