Buy more than* S$200* and get FREE SHIPPING

Leather Punch

4.25 (4)
Weight (g)
45
Size
8phi
Overall Length (mm)
90
Material
S45C material
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA576H-8A 10362703 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Used for drilling urethane products.
5
From Japan
On 2017-08-31 14:39:23
Stable quality. Even if the price is cheap, it can be used only for simple tools.
This review is about item#10362703.
Punching heavy dough
2
From Japan
On 2017-05-19 14:38:28
Since the tip of the blade is not uniform, there is a part left to be cut, so the fabric can not be rolled round
This review is about item#10362703.
Drilling of plastic bag
5
From Japan
On 2017-02-13 16:57:20
It is very sharp and you can drill a beautiful hole. Competitor's products are weak cutting edges (soft?) Lacking or crushing.
This review is about item#10362703.
Repair of tent cloth eyelet
5
From Japan
On 2017-01-21 16:52:28
Although there is no particularly excellent point, there is a function and strength as an ordinary punch.
This review is about item#10362703.

Related Products