Buy more than* S$200* and get FREE SHIPPING

Parallel Pin Punch Set

5.00 (1)
Overall Length (mm)
150
Material
(Pinponchi) chrome vanadium steel, (case) plastic
Set Contents
6 pcs (tip diameter 3/4/5/6/8/10mm)
ESCO Part Number
EA572DL
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6PC) 1 EA572DL 03494644 61.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
C pin unplugging
5
From Japan
On 2014-10-30 18:39:16
It is convenient to use in a factory etc. because the storage case stands up and it is inconvenient to carry it to the site etc.
This review is about item#03494644.

Related Products