Buy more than* S$200* and get FREE SHIPPING

Measuring Cup

2.50 (2)
Material
Polyethylene
Specification
With scale
...see all>
Product Options
ADD TO CART
Dimension (mm) ESCO Part Number Capacity (L) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) ESCO Part Number Capacity (L) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
172x236x242 EA991P-3 3 258   1PC 1 EA991P-3 03724052 46.99 SGD
In stock
122x185x173 EA991P-1 1 113   1PC 1 EA991P-1 03724043 16.99 SGD
In stock
216x288x271 EA991P-5 5 414 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA991P-5 03724061 69.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Weigh the water
1
From Japan
On 2015-09-04 07:25:26
The handle is short, the corner stands and the hand hurts. Then hard to hold
This review is about item#03724043.
Disinfection of vegetables etc.
4
From Japan
On 2013-04-22 15:01:58
Things were solid and could be used with confidence, memory was easy to see with color. I got a bit of pain when the weight of the cheap hands got heavy, I want you to improve.
This review is about item#03724052.

Related Products