Buy more than* S$200* and get FREE SHIPPING

Plastic Measuring Cup

Caution
*Please use after checking the resistance of the polycarbonate chemicals oil.
Allowable Temperature (degreeC)
1 - 99
Dimension (phi x Height H) (mm)
125x174
Scale
Yes
1 Scale (mL)
25
Capacity (mL)
1000
Material
Polycarbonate
ESCO Part Number
EA991KP
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA991KP 03723912 17.99 SGD
In stock
ADD TO CART

Related Products