Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Jig Saw Chord

5.00 (1)
Overall Length (mm)
315, 315
Accessories
Jig saw blade single, One jig saw blade
...see all>
Product Options
ADD TO CART
Weight (g) Depth (mm) ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Depth (mm) ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
344, 344 290, 290 EA522VA-3, EA522VA-3 1PC 1 EA522VA-3 03472436 46.99 SGD
In stock
- 85, 85 EA522VA-2, EA522VA-2 1PC 1 EA522VA-2 03472427 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used when cutting a brass thick plate into a shape of eye using a thread saw
5
From Japan
On 2017-07-13 15:00:07
If you use it in combination with saw blade # 1 which was recently released, it can be done quite easily with about 1 inch brass plank with about 30 cm. Clipping can also maintain a nearly straight line. However, because the depth of the bow is still large, there is a reasonable weight, and fatigue accumulates in long-term use. However, it seems that this weight contributes to the maintaining of a straight line, it may not be said that it can be said as a disadvantage in general. It is far better usability than using a conventional shallow bow's string saw string but it has been reduced a few stages in the breakage of the saw blade. I wish I could introduce it sooner.
This review is about item#3472436.

Related Products