Buy more than* S$200* and get FREE SHIPPING

Glaze Breaker

Grindstone Length (mm)
76
Operating Range (mm)
51-178
Shank Diameter (phi mm)
6.5
Overall Length (mm)
350
Grain Size
# 220 (standard accessory)
ESCO Part Number
EA514BL
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA514BL 03469855 84.99 SGD
In stock
ADD TO CART

Related Products