Buy more than* S$200* and get FREE SHIPPING

Moisture Removal Filter

Supply Air Flow Rate (L/min)
708 (at the time of continuous use), 1416 (at the time of the maximum peak)
Maximum Diameter (phi mm)
48
Pressure
11kgf / cm (maximum air pressure)
Weight (g)
92
Length (mm)
87
ESCO Part Number
EA153AA
Accessories
Filter one
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA153AA 03420532 129.90 SGD
In stock
ADD TO CART

Related Products