Buy more than* S$200* and get FREE SHIPPING

Wire Stripper

4.67 (3)
...see all
Product Options
ADD TO CART
ESCO Part Number Operating Range (mm2) Overall Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ESCO Part Number Operating Range (mm2) Overall Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
EA580MB-2 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA580MB-2 03504995 -
Discontinued
[x]
EA580GA-2 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA580GA-2 03504794 60.18 SGD
Shipped after 2017-01-27
EA580GA-1 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA580GA-1 03504785 -
Discontinued
[x]
EA580MB-4 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA580MB-4 03505013 -
Discontinued
[x]
- (Twisted wire) 0.2 - 6.0 175   1PC 1 EA580F 03504627 48.89 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Assembly plant
4
From Japan
On 2015-07-29 15:17:54
Although the cutting of the lower blade is not very good, generally feeling good. We will sequentially replaced with those that have been conventionally used.
This review is about item#03504627.
Wire wiring work
5
From Japan
On 2015-05-21 14:48:49
Even though there is cheap price, it is what excellent quite.
This review is about item#03504627.
Control panel wiring work
5
From Japan
On 2015-04-19 20:47:55
Comments: Although the conventional type is required, such as adjustments of the wire thickness, has come in handy because this product may not need that. Improvement: the portion to fix the (hard became coated with or aging), the teeth greater than or equal to the specified size of thick wire may be damaged, so that it can not be over Peel behavior such as clutch when it takes more force than necessary in the hope that you do not damage.
This review is about item#03504627.

Related Products