Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Phillips And Flat Brade Precision Driver

5.00 (2)
Materials (bade)
Chrome-vanadium steel
Shaft Length (mm)
50
Weight (g)
70
Overall Length (mm)
144
Specification
(Handle portion) with rotation cap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5PC) 1 EA561KB 03491266 22.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair of personal computer
5
From Japan
On 2016-02-03 15:37:53
Even if the fingers are thick, the movable part at the top is large, so stable work can be done with fine work. It will not run around and will not crush the thread.
This review is about item#03491266.
Used for modeling RC
5
From Japan
On 2015-06-02 16:08:37
Light grip size is handy and easy to handle
This review is about item#03491266.

Related Products