Buy more than* S$200* and get FREE SHIPPING

Precision Driver Set

4.86 (7)
Size (mm)
125 x 80 x 30 (case)
Weight (g)
160
Overall Length (mm)
70 to 120
Set Contents
(+) Driver # 0000, # 000, # 00, # 0, # 1, (-) Driver 1.0 1.2 1.4 1.8 2.4 3.0mm
ESCO Part Number
EA552GC
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA552GC 03488177 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Used for maintenance of measuring instruments and optical instruments.
4
From Japan
On 2018-03-13 11:11:57
Ordinary "group precision driver". Size variation is also necessary enough. The tip hardness is also satisfactory level.
This review is about item#3488177.
Machine maintenance
5
From Japan
On 2017-08-16 09:22:50
In kind, this is enough. Also, it was pretty solid so it seems to be used as it is.
This review is about item#3488177.
It is used for fine screws such as glasses and watches.
5
From Japan
On 2017-05-14 14:48:35
I purchased it to tighten the screws because the screws of the glasses were loose. There are five plus and minus from small to large respectively, I am glad that it can be conveniently used according to the size of the screw. I am also using it for back cover opening of the battery exchange of the wrist watch, but it is very useful and useful.
This review is about item#3488177.
DIY
5
From Japan
On 2016-04-19 16:51:09
It was a product as expected.
This review is about item#03488177.
Repair of precision electric appliances
5
From Japan
On 2016-04-18 22:26:59
Plus is 5 stages, minus 6 stages size is one set, it is easy to use. Especially recent precision electric appliances are many plus screws, size is getting mixed, we are saved to plenty variety of places.
This review is about item#03488177.
Easy to use
5
From Japan
On 2016-02-15 22:45:48
Where I was looking for a precision screwdriver there is a good thing for Masa, it can be used at home and elsewhere.
This review is about item#03488177.
For detailed work
5
From Japan
On 2013-04-14 15:51:51
+ - I think that this price should be enough
This review is about item#03488177.

Related Products