Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tweezers

Tip Width (mm)
2.7
Type
Yes tip Giza
Overall Length (mm)
300
Material
Stainless steel (SUS430)
...see all>
Product Options
ADD TO CART
Tip Blade Width (mm) Point Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Blade Width (mm) Point Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Music and fine *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA595GC-9 03512932 19.99 SGD
Shipped after 2018-06-28
2.7 Direct and fine *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA595GC-8 03512923 18.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products