Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pin vise

5.00 (2)
Chucking Ability (mm)
0.1 to 1.0, 1.1 ~ 1.9,1.9 ~ 2.6,2.6 ~ 3.2
Type
1 chuck
Overall Length (mm)
100
Material
(Handle) brass , (Chuck) special steel quenching
ESCO Part Number
EA589XB
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA589XB 03508906 18.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When drilling a small hole in plastic or wood
5
From Japan
On 2016-10-11 11:29:16
Of course I like the price, but also the price
This review is about item#3508906.
Tap stand
5
From Japan
On 2013-11-18 17:30:15
I felt that the play of the rotating part (black part) of the butt was large. I had better less play with little tap on how to use it. It is not easy to use. Normally, because it is using screw tightening or drilling, perhaps it must be such a play. More than that, Vice 's healing power is very good. Since it is a tap, it is comfortable to slide a round thing but there is no slip.
This review is about item#03508906.

Related Products