Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Scrubbing Brush

4.25 (4)
Material (Brush Part)
Stainless
Trim Length (mm)
About 15
Wire Diameter (phi mm)
0.13, 0.13
Weight (g)
58, 58
...see all
Product Options
ADD TO CART
Handle Shape Dimension / Size (mm) Overall Length (mm) ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Handle Shape Dimension / Size (mm) Overall Length (mm) ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Direct 63, 63 215, 215 EA109GC-2, EA109GC-2 1PC 1 EA109GC-2 03407862 5.42 SGD
In stock
The song 80, 80 230, 230 EA109GC-1, EA109GC-1 1PC 1 EA109GC-1 03407853 6.11 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
To Kalki up of toilet of abyss
4
From Japan
On 2017-02-11 14:43:22
I thought going to use but did not get fashion. And we have with the color of the stainless steel. (Lol) It is a neat use I think that it is a very good product. COSPA also It is good.
This review is about item#3407853.
Metal polish
5
From Japan
On 2016-12-07 18:06:43
Firm fell rust arrived until the small place, you very helpful.
This review is about item#3407853.
Metal polish
3
From Japan
On 2015-04-22 15:54:57
I just started using yet, but thought that I should give me and long-lasting.
This review is about item#03407853.
Mechanical parts cleaning work
5
From Japan
On 2014-04-14 20:44:57
In comparison with the Monotarou like PB products, the number of the wire, the waist of strength, even taking any peeling strength, etc., is the product of on several stages.
This review is about item#03407853.

Related Products