Buy more than* S$200* and get FREE SHIPPING

Pencil type brush

3.00 (2)
Brush Diameter (phi mm)
2
Overall Length (mm)
125
Shaft Diameter (phi mm)
7
ESCO Part Number
EA109DP
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1 pc 1 03407643 30.86 SGD
Shipped after 2017-11-29
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Rust removal of halt
3
From Japan
On 2017-03-20 15:02:16
Since the core glass fiber is easy to break, we used the core after hardening with the adhesive. Somewhat easy to use. I want the strength of the core to be improved.
Motorcycle - Rust removal of car
3
From Japan
On 2016-12-07 17:44:06
Although the price is high, it is good for fine rust removal. I would like you to sell the replacement core.
This review is about item#3407643.