Buy more than* S$200* and get FREE SHIPPING

300W Soldering Iron

5.00 (1)
Capacity (W)
300
Temperature (deg C)
(Tip) 420/450
Power (V)
AC100(50/60Hz)
Diameter (phi mm)
(Tip) 22
Overall Length (mm)
384
ESCO Part Number
EA304HB-300
Specification
Nichrome heater
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA304HB-300 03430357 78.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Junction of the main line of the battery terminals, repair of radiator, repair of metal products Son.
5
From Japan
On 2015-03-02 16:03:48
The durability is in one now? If you are using a long time, at the next use, it did not get hot. Depending on the work, it may also be in electrical with leave for more than a few hours, at first we use somehow now repaired to decompose on your own because it was the middle of the work. Heat generation portion (Nichrome wire that is covered with mica?) Had broken. Such same thing is there twice this time is up, which was the second time the purchase of I think that limit. Frequently, Ukane does the better was the turning on and off the S / W?
This review is about item#03430357.

Related Products