Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
ESCO Part Number Point Diameter Material (Body) Overall Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ESCO Part Number Point Diameter Material (Body) Overall Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
EA323DA 3mm Plastic 203 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA323DA 03432204 41.99 SGD
Shipped after 2018-04-27
EA323DB - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA323DB 03432213 76.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of board parts
3
From Japan
On 2013-03-02 01:45:53
Depending on how to apply to the suction surface, I think that it is good if there is a little more suction power, the effect will improve by the shape of the nozzle hole shape.
This review is about item#03432204.

Related Products