Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Cushion Floor 2 Side Tape

3.67 (3)
Tape Thickness (mm)
0.1
Tape Length (m)
20
Tape Width (mm)
30
Color
Transparency
Material
Polypropylene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA944ME-1 03671902 12.43 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
For paste cushion floor
5
From Japan
On 2017-03-01 16:47:14
Price was therefore buy cheap. Adhesive force and the like, I think in particular that it is a good product for its price without any problems. I hope there is a little more width.
This review is about item#3671902.
Cushion Floor
1
From Japan
On 2016-01-14 16:05:54
Width is likely to come off weak adhesive force too narrow.
This review is about item#03671902.
Cover flooring damaged
5
From Japan
On 2015-11-10 18:25:17
It is what was purchased to cushion the floor for fixing the order to cover the flooring damaged, but there is also pressure-sensitive adhesive force, has been firmly fixed.
This review is about item#03671902.

Related Products