NoteBuy more than* S$200* and get FREE SHIPPING

45mmx20m Safety Stripe Tape, Hand Cut

Caution
Keep away from direct sunlight, wind, and rain for long hours
Tape Length (m)
20
Tape Width (mm)
45
Color
Yellow / black
Thickness (mm)
0.1
Material
Base material: polypropylene, adhesive: acrylic
Specification
Able to cut with hand
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA983F-6 03712511 9.71 SGD
Shipped after 2016-12-05

Related Products