Buy more than* S$200* and get FREE SHIPPING

50Mmx20M Double-Sided Tape

Purpose
For tacking and bonding of handicraft, for glueing of posters and wallpapers.
Adhesive
Acrylic
Tape Thickness (mm)
0.13
Tape Length (m)
20
Base Material
Nonwoven fabric
Tape Width (mm)
50
Color
White
ESCO Part Number
EA944ME-50
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA944ME-50 03671963 13.99 SGD
In stock
ADD TO CART

Related Products