Buy more than* S$200* and get FREE SHIPPING

Label Tape

Tape Thickness (mm)
0.09
Tape Length (m)
25
Tape Width (mm)
50
Inner Diameter (phi mm)
76 (3 ")
Character Contents
Handle with care
Material
Kraft paper
...see all>
Product Options
ADD TO CART
ESCO Part Number Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ESCO Part Number Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Label tape (250 pieces), no cutoff line   1Roll 1 EA944PF-11 03673171 10.99 SGD
In stock
EA944PF-12 Label tape (250pcs), no cutoff line *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 EA944PF-12 03673187 -
Discontinued
[x]
ADD TO CART

Related Products