Buy more than* S$200* and get FREE SHIPPING

50mmx50m Adhesive Tape

Purpose
Joint adhesion and end stop of surface protective materials of heat retention and cold storage ducts. To coat curved portion and T-shaped part.
Heat-Resistant Temperature (deg C)
50 to 60
Base Material Thickness (mm)
0.007
Adhesive
Acrylic
Tape Thickness (mm)
0.12
Tape Length (m)
50
Base Material
Aluminum foil
Tape Width (mm)
50
ESCO Part Number
EA944NL-1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA944NL-1 03672645 16.62 SGD
Shipped after 2017-11-20
ADD TO CART

Related Products