Buy more than* S$200* and get FREE SHIPPING

Adhesive Tape, Red

Adhesive
Gum
Tape Thickness (mm)
0.14
Tape Length (m)
50
Base Material
Kraft paper
Tape Width (mm)
50
ESCO Part Number
EA944ND-2
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 KC-100F 03672462 -
Discontinued
[x]
ADD TO CART

Related Products