Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Tape For Temporary Fixing "Holding Tape 50Mmx50M"

Base Material Thickness (mm)
0.038
Tape Thickness (mm)
0.07
Tape Length (m)
50
Tape Width (mm)
50
Color
Light blue
Material
Polyester
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA944NZ-50 03672995 23.24 SGD
Shipped after 2017-05-01
ADD TO CART

Related Products