Buy more than* S$200* and get FREE SHIPPING

90mmx25m Hazard Stripe Tape

Purpose
To danger sign and keep out sign.
Adhesive
Acrylic
Tape Thickness (mm)
0.1
Tape Length (m)
25
Base Material
Polypropylene
Tape Width (mm)
90
Color
Yellow/Black
Thickness (mm)
0.1
ESCO Part Number
EA983F-7
Specification
Able to cut with hand
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA983F-7 03712527 20.50 SGD
In stock
ADD TO CART

Related Products