Buy more than* S$200* and get FREE SHIPPING

Line Tape Yellow

Purpose
Tape for indoor display
Adhesive
Rubber-based
Tape Thickness (mm)
0.16
Tape Length (m)
50
Base Material
Polyolefin system
Tape Width (mm)
50
Color
Yellow
ESCO Part Number
EA944PD-50
Specification
With separator
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA944PD-50 03673092 -
Discontinued
[x]
ADD TO CART

Related Products