Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Brush for Joint

Purpose
Joint sealing
Material (Handle Part)
Wooden
Material (Brush Part)
Wool
Trim Length (mm)
30
Nominal Designation
No. 5
Overall Length (mm)
270
Thickness (mm)
7
Width (mm)
15
Shape
Suji
ESCO Part Number
EA109HN-31
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA109HN-31 03408307 -
Discontinued
[x]
ADD TO CART

Related Products