Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Insulated Adhesive Tapes

4.67 (6)
Tape Thickness (mm)
3
Tape Length (m)
10
...see all>
Product Options
ADD TO CART
Tape Width (mm) Operating Temperature Range (deg C) ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Operating Temperature Range (deg C) ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 -29-93 EA997NC-75 1PC 1 EA997NC-75 03728864 56.99 SGD
In stock
50 -29 to 93 EA997NC-50 1PC 1 EA997NC-50 03728855 40.99 SGD
In stock
25 -29 to 93 EA997NC-25 1PC 1 EA997NC-25 03728846 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Hydrogen-related equipment, piping maintenance work
4
From Japan
On 2018-04-25 14:30:34
Adhesiveness is good and easy to use. Immediately after work, the adhesive reacts to the hydrogen gas detector.
This review is about item#3728855.
For the site
5
From Japan
On 2016-11-15 11:56:15
Honestly I can not use it on site yet, but as expected
This review is about item#3728855.
To protect refrigerant pipe
5
From Japan
On 2016-07-04 09:10:07
With the protection tube of the refrigerant pipe attached, there was a part where there was a gap, so it was able to cover well with this tape.
This review is about item#03728846.
work
5
From Japan
On 2015-08-06 23:33:26
It is very easy to use insulating tape. I am very thankful because it will arrive as soon as I place an order.
This review is about item#03728864.
Insulation of steam pipe
5
From Japan
On 2013-11-21 13:16:21
I was saved because I was not looking for store selling. Finally I found the goods.
This review is about item#03728846.
Refrigerant piping repair
4
From Japan
On 2013-09-13 10:19:08
I have been using the material itself for some time. After all, it is good that the price is suppressed.
This review is about item#03728846.