Buy more than* S$200* and get FREE SHIPPING

Aluminum Adhesive Tape

Purpose
Gap sealing of water section like sink. For waterproof repairs of metal roofs, walls and etc. For repairs on air conditioning ducts.
Adhesive
Acrylic
Tape Thickness (mm)
0.1
Tape Length (m)
50
Base Material
Aluminum foil
Tape Width (mm)
50
ESCO Part Number
EA944SC-2
Specification
No glossy
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA944SC-2 03673311 28.16 SGD
Shipped after 2017-09-25
ADD TO CART

Related Products