Buy more than* S$200* and get FREE SHIPPING

7mm Poster Color Brush

Trim Width (mm)
7
Material (Handle Part)
Bamboo
Trim
Goat
Trim Length (mm)
14
Size
No. 1
Overall Length (mm)
230
ESCO Part Number
EA109HM-1
Application
Lettering, illustration, plaster up
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA109HM-1 03408142 6.55 SGD
Shipped after 2017-01-24
ADD TO CART

Related Products