Buy more than* S$200* and get FREE SHIPPING

50mmx10m Corrosion Protection Tape, Silver

Tape Thickness (mm)
0.4
Tape Length (m)
10
Tape Width (mm)
50
Color
Silver gray
Material
Vinyl chloride
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5Roll) 1 EA944NK-2 03672636 37.99 SGD
In stock
ADD TO CART

Related Products