Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Disposable Apron

4.00 (1)
Purpose
Cleaning air conditioner and cars.
Clothes Length (cm)
114
Width (cm)
74
Thickness (mm)
0.03
Material
Polyethylene
Specification
Neck hanger type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(25Sheet) 1 EA355A 03440035 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning the tank
4
From Japan
On 2016-04-12 14:48:36
It is more durable than I expected and seems to be used several times. I think that it would be better if the length is a little longer if possible, but it was able to prevent dirt well enough.
This review is about item#03440035.

Related Products