Buy more than* S$200* and get FREE SHIPPING

Class B Towel

3.50 (4)
...see all>
Product Options
ADD TO CART
Package Quantity Dimension (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package Quantity Dimension (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1Bag(60Sheet) 1 EA929CB 03663387 84.99 SGD
Shipped after 2018-05-28
(Aim) about 64 pieces 720x310 100% cotton 1Bag(2kg) 1 EA929CD 03663396 109.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
car wash
5
From Japan
On 2016-04-11 23:36:25
Because it is cheap, it can be disposable even if it is dirty, as long as it is usable, it is washed and reused.
This review is about item#03663387.
Customer's window with a gas station
2
From Japan
On 2016-02-04 11:08:31
Small and thin, size available if used with towels, next time look for different things
This review is about item#03663387.
Day service kitchen
5
From Japan
On 2015-10-09 15:20:38
It is easy to use. it was very good.
This review is about item#03663387.
raster
2
From Japan
On 2013-10-13 13:54:29
The size is small.
This review is about item#03663387.

Related Products