Buy more than* S$200* and get FREE SHIPPING

37x1500mm, Pipe cleaning Brush

2.67 (3)
Brush Diameter (phi mm)
Phi37x55
Overall Length (mm)
1500
Material
(Pattern) polypropylene, (wire) vinyl winding wire, (brush) polyethylene
ESCO Part Number
EA109CX-45
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA109CX-45 03407187 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Use at home
3
From Japan
On 2018-01-08 13:02:30
It is used for removal of washroom drainage pipe. However, because the hair was entangled in the drainage device of the drain pipe, the drain pipe was disassembled and the hair was removed
This review is about item#3407187.
Pipe cleaning
2
From Japan
On 2016-01-13 21:29:31
I thought that the metal part was a wire, but it is a combination of wires that are more flexible, but when bent it will remain crooked and there will be no resilience at all. Therefore, I think the wire will break before the tip brush part hurts. However, it was good that the pipe part used this time was not washed frequently and the purpose was able to be fulfilled.
This review is about item#03407187.
Cleaning the washing room, pipe inside the kitchen
3
From Japan
On 2013-05-29 10:52:15
I used it the other day. I think that it depends on the shape of the pipe, but it got caught well. Although the dirt could be taken as it was, the wire turned soft as soon as it got a little force, it was hard to work. Also, if the wire part is coated with vinyl, I think that it can be used with confidence in pottery.
This review is about item#03407187.

Related Products