Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Brass Tube Brush

Material (Handle Part)
Steel
Material (Brush Part)
Brass
Dimension / Size (mm)
phi22.2x63
Overall Length (mm)
250
ESCO Part Number
EA109SB-8
Application
Inside cleaning of pipes, etc.
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA109SB-8 03410084 9.99 SGD
In stock
ADD TO CART

Related Products