Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Tube Brush

Material (Handle Part)
Steel
Material (Brush Part)
Stainless
Dimension / Size (mm)
phi3 x 20
Overall Length (mm)
150
ESCO Part Number
EA109SS-3
Application
Inside cleaning of pipes, etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA109SS-3 03410312 7.99 SGD
In stock
ADD TO CART

Related Products